Milbank SC-4832-XL-WCB-21 Meter Socket | Graybar Store
Milbank - Meter Socket - SC-4832-XL-WCB-21
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: SC-4832-XL-WCB-21
    SKU: 25698316
    $614.52
    Checking Pricing
         
    Amps:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # SC-4832-XL-WCB-21
    • Amps 20A
    • SAP Material Type ZSTD
    Product Overview:
    Meter Socket, Ringless, Galvanized Steel With Powder Coat, 20A, 600V