Milbank U5864-X-HSP Meter Socket | Graybar Store
Milbank - Meter Socket - U5864-X-HSP
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: U5864-X-HSP
    SKU: 25431076
    $456.45
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:320A
    Voltage (Volts):600 V AC
    No. of Jaws:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U5864-X-HSP
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • Amps 320A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Meter Socket, 320A, OH/UG Service, No. of Jaws 5, NEMA 3R, 1 Phase