Milbank U4497-ZL-WC-61 Meter Socket | Graybar Store
Milbank - Meter Socket - U4497-ZL-WC-61
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: U4497-ZL-WC-61
    SKU: 25193016
    $951.07
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:3-Phase
    Amps:80A
    Voltage (Volts):600 V AC
    No. of Jaws:13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U4497-ZL-WC-61
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • Amps 80A
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • No. of Jaws 13
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Meter Socket, 80A, OH/UG Service, No. of Jaws 13, NEMA 3R, 3 Phase