Square D (Schneider Electric) EZM3400TB Meter Pak™ 3 Phase Meter Center Terminal Box | Graybar Store
Square D (Schneider Electric) - Meter Pak™ 3 Phase Meter Center Terminal Box - EZM3400TB
+ / - Hover over image to Zoom
Other Views

    Meter Pak™ 3 Phase Meter Center Terminal Box

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM3400TB
    SKU: 99501991
    $1,241.43
    Checking Pricing
         
    Amps:400A
    Phase:3-Phase
    Voltage (Volts):120/240 Delta, 120/208Y
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM3400TB
    • Voltage (Volts) 120/240 Delta, 120/208Y
    • Type Meter Center Main Unit
    • Amps 400A
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Meter Pak™ 400A 120/240V Delta 120/208Y 3 phase meter center terminal box.