Siemens 40407-025F Ringless 200A Meter Socket With Lever Bypass, 7 Jaw, 3 Phase 4 Wire 600VAC, 12.8 W x 19.0 H x 5.0 in. D | Graybar Store
Siemens - Ringless 200A Meter Socket With Lever Bypass, 7 Jaw, 3 Phase 4 Wire 600VAC, 12.8 W x 19.0 H x 5.0 in. D - 40407-025F
+ / - Hover over image to Zoom
Other Views

    Ringless 200A Meter Socket With Lever Bypass, 7 Jaw, 3 Phase 4 Wire 600VAC, 12.8 W x 19.0 H x 5.0 in. D

    Manufacturer: Siemens
    Manufacturer #: 40407-025F
    SKU: 25763026
    $205.71
    Checking Pricing
         
    Amps:200A
    Phase:3-Phase
    Voltage (Volts):600 V AC
    No. of Jaws:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # 40407-025F
    • Voltage (Volts) 600 V AC
    • Amps 200A
    • Phase 3-Phase
    • Accessory Type Ringless
    • No. of Jaws 7
    • SAP Material Type ZSTD
    Product Overview:
    Meter Mounting Equipment, 200A, OH/UG Service, No. of Jaws 7, 3 Phase