Siemens 48707-82 Ringless 400A (Max.) Meter Socket With Lever Bypass, 7 Jaw, 3 Phase 4 Wire 600VAC, 20.0 W x 34.0 H x 6.2 in. D | Graybar Store
Siemens - Ringless 400A (Max.) Meter Socket With Lever Bypass, 7 Jaw, 3 Phase 4 Wire 600VAC, 20.0 W x 34.0 H x 6.2 in. D - 48707-82
+ / - Hover over image to Zoom
Other Views

    Ringless 400A (Max.) Meter Socket With Lever Bypass, 7 Jaw, 3 Phase 4 Wire 600VAC, 20.0 W x 34.0 H x 6.2 in. D

    Manufacturer: Siemens
    Manufacturer #: 48707-82
    SKU: 25725539
    $467.75
    Checking Pricing
         
    Amps:320A
    Phase:3-Phase
    Voltage (Volts):600 V AC
    No. of Jaws:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # 48707-82
    • Voltage (Volts) 600 V AC
    • Amps 320A
    • Phase 3-Phase
    • Accessory Type Ringless
    • No. of Jaws 7
    Product Overview:
    Meter Mounting Equipment, 320A, OH/UG Service, No. of Jaws 7, 3 Phase