Siemens UAS877-PGF Ringless Side Wired 4 Jaw Meter Socket Without Bypass, 1 Phase 3 Wire 600VAC, 13W x 14 H x 5.1 in. D, Right Opening | Graybar Store
Siemens - Ringless Side Wired 4 Jaw Meter Socket Without Bypass, 1 Phase 3 Wire 600VAC, 13W x 14 H x 5.1 in. D, Right Opening - UAS877-PGF
+ / - Hover over image to Zoom
Other Views

    Ringless Side Wired 4 Jaw Meter Socket Without Bypass, 1 Phase 3 Wire 600VAC, 13W x 14 H x 5.1 in. D, Right Opening

    Manufacturer: Siemens
    Manufacturer #: UAS877-PGF
    SKU: 25763029
    $50.57
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:200A
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # UAS877-PGF
    • Type Ringless
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • SAP Material Type ZSTD
    Product Overview:
    Meter Mounting Device, 200A, Side Wireway UG Service, No. of Jaws 4, NEMA 3R, 1 Phase