Siemens UAT111-XGF Ringless 135A Meter Socket With No Bypass, 4 Jaw, 1 Phase 3 Wire 600VAC, 8.0 W x 11.7 H x 3.7 in. D | Graybar Store
Siemens - Ringless 135A Meter Socket With No Bypass, 4 Jaw, 1 Phase 3 Wire 600VAC, 8.0 W x 11.7 H x 3.7 in. D - UAT111-XGF
+ / - Hover over image to Zoom
Other Views

    Ringless 135A Meter Socket With No Bypass, 4 Jaw, 1 Phase 3 Wire 600VAC, 8.0 W x 11.7 H x 3.7 in. D

    Manufacturer: Siemens
    Manufacturer #: UAT111-XGF
    SKU: 25763028
    $35.05
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:135A
    Voltage (Volts):600 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # UAT111-XGF
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • Amps 135A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • SAP Material Type ZSTD
    Product Overview:
    Meter Mounting Device, 135A, OH/UG Service, No. of Jaws 4, NEMA 3R, 1 Phase