Arlington MM23 Meter Mounting Base, Dimensions 10.00 H x 7.00 W x 1.125 in. D | Graybar Store
Arlington - Meter Mounting Base, Dimensions 10.00 H x 7.00 W x 1.125 in. D - MM23
+ / - Hover over image to Zoom
Other Views

    Meter Mounting Base, Dimensions 10.00 H x 7.00 W x 1.125 in. D

    Manufacturer: Arlington
    Manufacturer #: MM23
    SKU: 22014926
    $44.50
    Checking Pricing
         
    Dimensions:10.00 H x 7.00 W x 1.125 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # MM23
    • Dimensions 10.00 H x 7.00 W x 1.125 in. D
    • Accessory Type Meter Mounting Block
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Meter Mounting Base, 23 in.