Square D (Schneider Electric) RC2040M200C Meter Main | Graybar Store
Square D (Schneider Electric) - Meter Main - RC2040M200C
+ / - Hover over image to Zoom
Other Views

    Meter Main

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RC2040M200C
    SKU: 97222178
    $1,657.16
    Checking Pricing
         
    Amps:200A
    No. of Jaws:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RC2040M200C
    • Type Ringless
    • Amps 200A
    • No. of Jaws 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Meter Main, 200A, OH/UG Service, No. of Jaws 5