Square D (Schneider Electric) QC816F200CH Meter Main | Graybar Store
Square D (Schneider Electric) - Meter Main - QC816F200CH
+ / - Hover over image to Zoom
Other Views

    Meter Main

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QC816F200CH
    SKU: 97144253
    $1,367.18
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:200A
    Voltage (Volts):120/240 V AC
    No. of Jaws:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QC816F200CH
    • Voltage (Volts) 120/240 V AC
    • Type Ringless
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ CSED Meter Main, 200A, OH/UG Service, No. of Jaws 5, NEMA 3R, 1 Phase