Milbank U7375-RL-KK Meter Main | Graybar Store
Milbank - Meter Main - U7375-RL-KK
+ / - Hover over image to Zoom
Other Views

    Meter Main

    Manufacturer: Milbank
    Manufacturer #: U7375-RL-KK
    SKU: 95012493
    $178.00
    Checking Pricing
         
    Phase:1-Phase
    Amps:100A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U7375-RL-KK
    • Voltage (Volts) 240 V AC
    • Type Ringless
    • Amps 100A
    • Phase 1-Phase
    • SAP Material Type ZSTD
    Product Overview:
    Meter Main, 100A, 240V, 1 Phase