Square D (Schneider Electric) QC816F200S Meter Main | Graybar Store
Square D (Schneider Electric) - Meter Main - QC816F200S
+ / - Hover over image to Zoom
Other Views

    Meter Main

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QC816F200S
    SKU: 25559103
    $1,523.59
    Checking Pricing
         
    Amps:200A
    Maximum Single Pole Circuits:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QC816F200S
    • Type Ringless
    • Amps 200A
    • Maximum Single Pole Circuits 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Meter Main, Amps: 200 A, Maximum Single Pole Circuits: 1