Square D (Schneider Electric) QC816F150S Meter Main | Graybar Store
Square D (Schneider Electric) - Meter Main - QC816F150S
+ / - Hover over image to Zoom
Other Views

    Meter Main

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QC816F150S
    SKU: 25559099
    $1,465.80
    Checking Pricing
         
    Interrupt Rating:22 kA
    Amps:150A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QC816F150S
    • Type Ringless
    • Amps 150A
    Product Overview:
    Square D™ Meter Main, Amps: 150 A