Square D (Schneider Electric) QU12L400CL150 Meter Main | Graybar Store
Square D (Schneider Electric) - Meter Main - QU12L400CL150
+ / - Hover over image to Zoom
Other Views

    Meter Main

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QU12L400CL150
    SKU: 25161674
    $1,621.65
    Checking Pricing
         
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QU12L400CL150
    • Type Ringless
    • Amps 400A
    Product Overview:
    Meter Main, Ringless, 400A, 150A in Lieu of 200A