Milbank CL200 Meter Kit | Graybar Store
Milbank - Meter Kit - CL200
+ / - Hover over image to Zoom
Other Views

    Meter Kit

    Manufacturer: Milbank
    Manufacturer #: CL200
    SKU: 25049303
    $100.19
    Checking Pricing
         
    Main Breaker:Field
    Use With:U5000 Power Outlets; U5200 Power Outlets
    Hub Size (Inches):1 in.
    Amps:200A
    Voltage (Volts):240 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # CL200
    • Voltage (Volts) 240 V
    • Type Ring Type
    • Amps 200A
    • Hub Size (Inches) 1 in.
    • Main Breaker Field
    • Use With U5000 Power Outlets; U5200 Power Outlets
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Meter Kit, Amps: 200 A, Voltage (Volts): 240 V, Main Breaker: Field