Square D (Schneider Electric) SBA15D15MS Meter Door Selection | Graybar Store
Square D (Schneider Electric) - Meter Door Selection - SBA15D15MS
+ / - Hover over image to Zoom
Other Views

    Meter Door Selection

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SBA15D15MS
    SKU: 91005182
    $611.07
    Checking Pricing
         
    Height (Inches):15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SBA15D15MS
    • Height (Inches) 15 in.
    • Accessory Type Door With One Meter Socket and Test Block
    Product Overview:
    Speed D™ Meter Door Selection, Height (Inches): 15 in