Square D (Schneider Electric) MP85200 Meter Center With Ring | Graybar Store
Square D (Schneider Electric) - Meter Center With Ring - MP85200
+ / - Hover over image to Zoom
Other Views

    Meter Center With Ring

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MP85200
    SKU: 97252008
    $2,530.62
    Checking Pricing
         
    Material:97252008
    Main Breaker:Factory
    Phase:1-Phase
    Additional Features:Overhead Feed; Underground Feed
    Amps:200A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MP85200
    • Voltage (Volts) 240 V AC
    • Type Ring Type
    • Additional Features Overhead Feed; Underground Feed
    • Amps 200A
    • Main Breaker Factory
    • Phase 1-Phase
    • Material 97252008
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Ring Type Meter Center, 200A, 240V AC, 1 Phase