Square D (Schneider Electric) MP86200 Meter Center With Ring | Graybar Store
Square D (Schneider Electric) - Meter Center With Ring - MP86200
+ / - Hover over image to Zoom
Other Views

    Meter Center With Ring

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MP86200
    SKU: 97252007
    $3,027.45
    Checking Pricing
         
    Material:97252007
    Main Breaker:Factory
    Phase:1-Phase
    Additional Features:Overhead Feed; Underground Feed
    Amps:200A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MP86200
    • Voltage (Volts) 240 V AC
    • Type Ring Type
    • Additional Features Overhead Feed; Underground Feed
    • Amps 200A
    • Main Breaker Factory
    • Phase 1-Phase
    • Material 97252007
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Ring Type Meter Center, 200A, 240V AC, 1 Phase