Fluke C43 Meter Case, Zippered, Nylon | Graybar Store
Fluke - Meter Case, Zippered, Nylon - C43
+ / - Hover over image to Zoom
Other Views

    Meter Case, Zippered, Nylon

    Manufacturer: Fluke
    Manufacturer #: C43
    SKU: 22037340
    $83.47
    Checking Pricing
         
    Size (Inches):7.5 W x 12.5 L x 3.5 D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # C43
    • Size (Inches) 7.5 W x 12.5 L x 3.5 D
    • For Use With Fluke 1520 Tester and One Touch Network Analyzer; Fluke 323 True RMS Clamp Meter; Fluke 324 True RMS Clamp Meter; Fluke 365 Detachable Jaw True RMS AC/DC Clamp Meter; Fluke 43B Single Phase Power Quality Analyzer; i1000s AC Current Clamp; i3000s AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Soft Carrying Case, For Use With: Fluke Test Equipment