Siemens 47305-82FL Ringless 400A (Max.) Meter Socket With Lever Bypass, 5 Jaw, 1 Phase 3 Wire 600VAC, 16.2 W x 31.0 H x 6.3 in. D | Graybar Store
Siemens - Ringless 400A (Max.) Meter Socket With Lever Bypass, 5 Jaw, 1 Phase 3 Wire 600VAC, 16.2 W x 31.0 H x 6.3 in. D - 47305-82FL
+ / - Hover over image to Zoom
Other Views

    Ringless 400A (Max.) Meter Socket With Lever Bypass, 5 Jaw, 1 Phase 3 Wire 600VAC, 16.2 W x 31.0 H x 6.3 in. D

    Manufacturer: Siemens
    Manufacturer #: 47305-82FL
    SKU: 25763027
    $226.02
    Checking Pricing
         
    Amps:320A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # 47305-82FL
    • Amps 320A
    • Accessory Type Ringless
    Product Overview:
    Meter Base, 320A, 1 Phase, 5 Terminal, OH/UG Service