Cooper Lighting (Eaton) Metalux Wraparound, WN Series, LED, 4 ft. | Graybar Store
Cooper Lighting (Eaton) - Metalux Wraparound, WN Series, LED, 4 ft.
+ / - Hover over image to Zoom
Other Views

    Metalux Wraparound, WN Series, LED, 4 ft.

    Manufacturer: Cooper Lighting (Eaton)
         

    WNLED series general purpose wraparound luminaire offers traditional styling with the latest in market-leading LED technology.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux;Eaton
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Lamp Watts
    Input Voltage
    Lumens
    Price
    4WNLED-LD4-50SL-F-UNV-L835-CD1-U
    25819229
    120 to 277 V
    47 W
    120/277 V
    4966
    $
    177
    .48
    /
    EA
    25819229
    Voltage Rating
    120 to 277 V
    Lamp Watts
    47 W
    Input Voltage
    120/277 V
    Lumens
    4966
    $
    177
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4WNLED-LD4-40SL-F-UNV-L840-CD1-U
    25807750
    120 to 277 V
    36 W
    120/277 V
    4062
    $
    131
    .90
    /
    EA
    25807750
    Voltage Rating
    120 to 277 V
    Lamp Watts
    36 W
    Input Voltage
    120/277 V
    Lumens
    4062
    $
    131
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25819229 SKU, 25819229 ANALYTICS...
    Input Voltage
    120/277 V
    Lumens
    4966
    Price
    $
    177
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807750 SKU, 25807750 ANALYTICS...
    Input Voltage
    120/277 V
    Lumens
    4062
    Price
    $
    131
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available