Cooper Lighting (Eaton) Metalux Troffer, Skyridge Series, LED 2.0, 2x4 | Graybar Store
Cooper Lighting (Eaton) - Metalux Troffer, Skyridge Series, LED 2.0, 2x4
+ / - Hover over image to Zoom
Other Views

    Metalux Troffer, Skyridge Series, LED 2.0, 2x4

    Manufacturer: Cooper Lighting (Eaton)
         

    The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable, LED alternative to fluorescent fixtures.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand SkyRidge
    • Lamp Type LED
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    24SR-LD2-48-C-UNV-L840-CD1-U
    25807746
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    38.2 W
    4800 Lumens
    4000 K
    4901
    2 x 4 ft
    $
    205
    .56
    /
    EA
    25807746
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    38.2 W
    Lumen Output
    4800 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4901
    Fixture Size (feet)
    2 x 4 ft
    $
    205
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24SR-LD2-39-C-UNV-L840-CD1-U
    25807743
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    31.9 W
    3900 Lumens
    4000 K
    4077
    2 x 4 ft
    $
    190
    .77
    /
    EA
    25807743
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    31.9 W
    Lumen Output
    3900 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4077
    Fixture Size (feet)
    2 x 4 ft
    $
    190
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24SR-LD2-39-C-UNV-L850-CD1-U
    25807744
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    31.9 W
    3900 Lumens
    5000 K
    4437
    2 x 4 ft
    $
    170
    .96
    /
    EA
    25807744
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    31.9 W
    Lumen Output
    3900 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4437
    Fixture Size (feet)
    2 x 4 ft
    $
    170
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24SR-LD2-39-C-UNV-L835-CD1-U
    25807742
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    31.9 W
    3900 Lumens
    3500 K
    3997
    2 x 4 ft
    $
    190
    .77
    /
    EA
    25807742
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    31.9 W
    Lumen Output
    3900 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3997
    Fixture Size (feet)
    2 x 4 ft
    $
    190
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24SR-LD2-48-C-UNV-L835-CD1-U
    25807745
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    38.2 W
    4800 Lumens
    3500 K
    4805
    2 x 4 ft
    $
    229
    .00
    /
    EA
    25807745
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    38.2 W
    Lumen Output
    4800 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4805
    Fixture Size (feet)
    2 x 4 ft
    $
    229
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24SR-LD2-39-C-UNV-EL14W-L850-CD1-U
    25807741
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    31.9 W
    3900 Lumens
    5000 K
    4437
    2 x 4 ft
    $
    400
    .18
    /
    EA
    25807741
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    31.9 W
    Lumen Output
    3900 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4437
    Fixture Size (feet)
    2 x 4 ft
    $
    400
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807746 SKU, 25807746 ANALYTICS...
    Color
    White
    Lamp Watts
    38.2 W
    Lumen Output
    4800 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4901
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    205
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807743 SKU, 25807743 ANALYTICS...
    Color
    White
    Lamp Watts
    31.9 W
    Lumen Output
    3900 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4077
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    190
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807744 SKU, 25807744 ANALYTICS...
    Color
    White
    Lamp Watts
    31.9 W
    Lumen Output
    3900 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4437
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    170
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807742 SKU, 25807742 ANALYTICS...
    Color
    White
    Lamp Watts
    31.9 W
    Lumen Output
    3900 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3997
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    190
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807745 SKU, 25807745 ANALYTICS...
    Color
    White
    Lamp Watts
    38.2 W
    Lumen Output
    4800 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4805
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    229
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807741 SKU, 25807741 ANALYTICS...
    Color
    White
    Lamp Watts
    31.9 W
    Lumen Output
    3900 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4437
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    400
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available