Cooper Lighting (Eaton) Metalux Troffer, Skyridge Series, LED 2.0, 2x2 | Graybar Store
Cooper Lighting (Eaton) - Metalux Troffer, Skyridge Series, LED 2.0, 2x2
+ / - Hover over image to Zoom
Other Views

    Metalux Troffer, Skyridge Series, LED 2.0, 2x2

    Manufacturer: Cooper Lighting (Eaton)
         

    The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable, LED alternative to fluorescent fixtures.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand SkyRidge
    • Lamp Type LED
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    22SR-LD2-29-C-UNV-EL14W-L850-CD1-U
    25807767
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    23.4 W
    2900 Lumens
    5000 K
    3272
    2 x 2 ft
    $
    367
    .79
    /
    EA
    25807767
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    23.4 W
    Lumen Output
    2900 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    3272
    Fixture Size (feet)
    2 x 2 ft
    $
    367
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22SR-LD2-29-C-UNV-L835-CD1-U
    25807768
    Commercial Office Spaces; Hospitals; Retail And Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    23.4 W
    2900 Lumens
    3500 K
    2948
    2 x 2 ft
    $
    149
    .36
    /
    EA
    25807768
    Additional Features
    Commercial Office Spaces; Hospitals; Retail And Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    23.4 W
    Lumen Output
    2900 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    2948
    Fixture Size (feet)
    2 x 2 ft
    $
    149
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22SR-LD2-29-C-UNV-L840-CD1-U
    25807769
    Commercial Office Spaces; Hospitals; Retail And Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    23.4 W
    2900 Lumens
    4000 K
    3007
    2 x 2 ft
    $
    146
    .41
    /
    EA
    25807769
    Additional Features
    Commercial Office Spaces; Hospitals; Retail And Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    23.4 W
    Lumen Output
    2900 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3007
    Fixture Size (feet)
    2 x 2 ft
    $
    146
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22SR-LD2-29-C-UNV-L850-CD1-U
    25807770
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    23.4 W
    2900 Lumens
    5000 K
    3272
    2 x 2 ft
    $
    138
    .57
    /
    EA
    25807770
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    23.4 W
    Lumen Output
    2900 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    3272
    Fixture Size (feet)
    2 x 2 ft
    $
    138
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807767 SKU, 25807767 ANALYTICS...
    Color
    White
    Lamp Watts
    23.4 W
    Lumen Output
    2900 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    3272
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    367
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807768 SKU, 25807768 ANALYTICS...
    Color
    White
    Lamp Watts
    23.4 W
    Lumen Output
    2900 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    2948
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    149
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807769 SKU, 25807769 ANALYTICS...
    Color
    White
    Lamp Watts
    23.4 W
    Lumen Output
    2900 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3007
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    146
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807770 SKU, 25807770 ANALYTICS...
    Color
    White
    Lamp Watts
    23.4 W
    Lumen Output
    2900 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    3272
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    138
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available