Cooper Lighting (Eaton) Metalux Troffer, Skyridge Series, LED 2.0, 1x4 | Graybar Store
Cooper Lighting (Eaton) - Metalux Troffer, Skyridge Series, LED 2.0, 1x4
+ / - Hover over image to Zoom
Other Views

    Metalux Troffer, Skyridge Series, LED 2.0, 1x4

    Manufacturer: Cooper Lighting (Eaton)
         

    The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable, LED alternative to fluorescent fixtures.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux Encounter
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    14SR-LD2-41-C-UNV-EL14W-L850-CD1-U
    25807758
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    14 W
    4100 Lumens
    5000 K
    4528
    1 x 4 ft
    $
    422
    .95
    /
    EA
    25807758
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    14 W
    Lumen Output
    4100 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4528
    Fixture Size (feet)
    1 x 4 ft
    $
    422
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14SR-LD2-41-C-UNV-L850-CD1-U
    25807759
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    34 W
    4100 Lumens
    5000 K
    4528
    1 x 4 ft
    $
    193
    .73
    /
    EA
    25807759
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    4100 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4528
    Fixture Size (feet)
    1 x 4 ft
    $
    193
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807758 SKU, 25807758 ANALYTICS...
    Color
    White
    Lamp Watts
    14 W
    Lumen Output
    4100 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4528
    Fixture Size (feet)
    1 x 4 ft
    Price
    $
    422
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807759 SKU, 25807759 ANALYTICS...
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    4100 Lumens
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4528
    Fixture Size (feet)
    1 x 4 ft
    Price
    $
    193
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available