Cooper Lighting (Eaton) Metalux Troffer, Encounter Series, LED 2.0, 2x4 | Graybar Store
Cooper Lighting (Eaton) - Metalux Troffer, Encounter Series, LED 2.0, 2x4
+ / - Hover over image to Zoom
Other Views

    Metalux Troffer, Encounter Series, LED 2.0, 2x4

    Manufacturer: Cooper Lighting (Eaton)
         

    The Encounter™ redefines ambient lighting by being the first fixture to blend modern contemporary styling with the innovative WaveStream™ technology to deliver exceptional performance and superior energy savings.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux Encounter
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    24EN-LD2-45-UNV-L840-CD1-U
    25807774
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    38 W
    4500 Lumens
    4000 K
    4610
    2 x 4 ft
    $
    249
    .93
    /
    EA
    25807774
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    38 W
    Lumen Output
    4500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4610
    Fixture Size (feet)
    2 x 4 ft
    $
    249
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24EN-LD2-45-UNV-L835-CD1-U
    25807773
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    38 W
    4500 Lumens
    3500 K
    4520
    2 x 4 ft
    $
    249
    .93
    /
    EA
    25807773
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    38 W
    Lumen Output
    4500 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4520
    Fixture Size (feet)
    2 x 4 ft
    $
    249
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24EN-LD2-54-UNV-L840-CD1-U
    25807776
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    43 W
    5400 Lumens
    4000 K
    5518
    2 x 4 ft
    $
    264
    .71
    /
    EA
    25807776
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    43 W
    Lumen Output
    5400 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    5518
    Fixture Size (feet)
    2 x 4 ft
    $
    264
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807774 SKU, 25807774 ANALYTICS...
    Color
    White
    Lamp Watts
    38 W
    Lumen Output
    4500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4610
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    249
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807773 SKU, 25807773 ANALYTICS...
    Color
    White
    Lamp Watts
    38 W
    Lumen Output
    4500 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4520
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    249
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807776 SKU, 25807776 ANALYTICS...
    Color
    White
    Lamp Watts
    43 W
    Lumen Output
    5400 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    5518
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    264
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available