Cooper Lighting (Eaton) Metalux Troffer, Encounter Series, LED 2.0, 2x2 | Graybar Store
Cooper Lighting (Eaton) - Metalux Troffer, Encounter Series, LED 2.0, 2x2
+ / - Hover over image to Zoom
Other Views

    Metalux Troffer, Encounter Series, LED 2.0, 2x2

    Manufacturer: Cooper Lighting (Eaton)
         

    The Encounter™ redefines ambient lighting by being the first fixture to blend modern contemporary styling with the innovative WaveStream™ technology to deliver exceptional performance and superior energy savings.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux Encounter
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    22EN-LD2-25-UNV-L840-CD1-U
    25807761
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    20.9 W
    2500 Lumens
    4000 K
    2622
    2 x 2 ft
    $
    183
    .75
    /
    EA
    25807761
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    20.9 W
    Lumen Output
    2500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    2622
    Fixture Size (feet)
    2 x 2 ft
    $
    183
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22EN-LD2-25-UNV-L835-CD1-U
    25807760
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    20.9 W
    2500 Lumens
    3500 K
    2571
    2 x 2 ft
    $
    205
    .56
    /
    EA
    25807760
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    20.9 W
    Lumen Output
    2500 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    2571
    Fixture Size (feet)
    2 x 2 ft
    $
    205
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22EN-LD2-34-UNV-L840-CD1-U
    25807763
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    120 to 277 V
    White
    28.5 W
    3400 Lumens
    4000 K
    3437
    2 x 2 ft
    $
    205
    .56
    /
    EA
    25807763
    Additional Features
    Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    28.5 W
    Lumen Output
    3400 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3437
    Fixture Size (feet)
    2 x 2 ft
    $
    205
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807761 SKU, 25807761 ANALYTICS...
    Color
    White
    Lamp Watts
    20.9 W
    Lumen Output
    2500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    2622
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    183
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807760 SKU, 25807760 ANALYTICS...
    Color
    White
    Lamp Watts
    20.9 W
    Lumen Output
    2500 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    2571
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    205
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25807763 SKU, 25807763 ANALYTICS...
    Color
    White
    Lamp Watts
    28.5 W
    Lumen Output
    3400 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3437
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    205
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available