Cooper Lighting (Eaton) Metalux Troffer, Cruze Series, LED, 2x4 | Graybar Store
Cooper Lighting (Eaton) - Metalux Troffer, Cruze Series, LED, 2x4
+ / - Hover over image to Zoom
Other Views

    Metalux Troffer, Cruze Series, LED, 2x4

    Manufacturer: Cooper Lighting (Eaton)
         

    Cruze LED is a specification lensed troffer series. This high quality luminaire is dedicated to the latest solid state lighting and driver technology for optimal performance and energy efficiency.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux;Eaton
    • Lamp Type LED
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    24CZ-LD4-50-UNV-L835-CD1-U
    25713047
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    44.5 W
    5000 Lumens
    3500 K
    4934
    2 x 4 ft
    $
    212
    .53
    /
    EA
    25713047
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    44.5 W
    Lumen Output
    5000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4934
    Fixture Size (feet)
    2 x 4 ft
    $
    212
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24CZ-LD5-40SE-UNV-L840-CD1-U
    25809373
    Digital Addressable Lighting Interface (DALI) Drivers; Four Auxiliary Fixture End Suspension Points; Integral Grid-Lock;
    120 to 277 V
    White
    40.2 W
    4000 Lumens
    4000 K
    4238
    2 x 4 ft
    $
    153
    .80
    /
    EA
    25809373
    Additional Features
    Digital Addressable Lighting Interface (DALI) Drivers; Four Auxiliary Fixture End Suspension Points; Integral Grid-Lock;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    40.2 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4238
    Fixture Size (feet)
    2 x 4 ft
    $
    153
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24CZ-LD4-40-UNV-L835-CD1-U
    25713045
    Digital Addressable Lighting Interface (DALI) Drivers; Four Auxiliary Fixture End Suspension Points; Integral Grid-Lock;
    120 to 277 V
    White
    33.4 W
    4000 Lumens
    3500 K
    3941
    2 x 4 ft
    $
    198
    .17
    /
    EA
    25713045
    Additional Features
    Digital Addressable Lighting Interface (DALI) Drivers; Four Auxiliary Fixture End Suspension Points; Integral Grid-Lock;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    33.4 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3941
    Fixture Size (feet)
    2 x 4 ft
    $
    198
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24CZ-LD4-40SE-UNV-L835-CD1-U
    25809372
    Digital Addressable Lighting Interface (DALI) Drivers; Four Auxiliary Fixture End Suspension Points; Integral Grid-Lock;
    120 to 277 V
    White
    40.2 W
    4000 Lumens
    3500 K
    4022
    2 x 4 ft
    $
    153
    .80
    /
    EA
    25809372
    Additional Features
    Digital Addressable Lighting Interface (DALI) Drivers; Four Auxiliary Fixture End Suspension Points; Integral Grid-Lock;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    40.2 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4022
    Fixture Size (feet)
    2 x 4 ft
    $
    153
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25713047 SKU, 25713047 ANALYTICS...
    Color
    White
    Lamp Watts
    44.5 W
    Lumen Output
    5000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4934
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    212
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25809373 SKU, 25809373 ANALYTICS...
    Color
    White
    Lamp Watts
    40.2 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4238
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    153
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25713045 SKU, 25713045 ANALYTICS...
    Color
    White
    Lamp Watts
    33.4 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3941
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    198
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25809372 SKU, 25809372 ANALYTICS...
    Color
    White
    Lamp Watts
    40.2 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4022
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    153
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available