Cooper Lighting (Eaton) Metalux Troffer, Cruze Series, LED, 2x2 | Graybar Store
Cooper Lighting (Eaton) - Metalux Troffer, Cruze Series, LED, 2x2
+ / - Hover over image to Zoom
Other Views

    Metalux Troffer, Cruze Series, LED, 2x2

    Manufacturer: Cooper Lighting (Eaton)
         

    Cruze LED is a specification lensed troffer series. This high quality luminaire is dedicated to the latest solid state lighting and driver technology for optimal performance and energy efficiency.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux;Eaton
    • Lamp Type LED
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    22CZ-LD4-24SE-UNV-L835-CD1-U
    25809370
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    24.5 W
    2400 Lumens
    3500 K
    2456
    2 x 2 ft
    $
    124
    .22
    /
    EA
    25809370
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    24.5 W
    Lumen Output
    2400 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    2456
    Fixture Size (feet)
    2 x 2 ft
    $
    124
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22CZ-LD4-34-UNV-L835-CD1-U
    25713043
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    34.4 W
    3400 Lumens
    3500 K
    3420
    2 x 2 ft
    $
    163
    .10
    /
    EA
    25713043
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    34.4 W
    Lumen Output
    3400 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3420
    Fixture Size (feet)
    2 x 2 ft
    $
    163
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22CZ-LD4-24-UNV-L835-CD1-U
    25713041
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    22.6 W
    2400 Lumens
    3500 K
    2417
    2 x 2 ft
    $
    131
    .62
    /
    EA
    25713041
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    22.6 W
    Lumen Output
    2400 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    2417
    Fixture Size (feet)
    2 x 2 ft
    $
    131
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22CZ-LD5-24SE-UNV-L840-CD1-U
    25809371
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    24.5 W
    2400 Lumens
    4000 K
    2588
    2 x 2 ft
    $
    124
    .22
    /
    EA
    25809371
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    24.5 W
    Lumen Output
    2400 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    2588
    Fixture Size (feet)
    2 x 2 ft
    $
    124
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25809370 SKU, 25809370 ANALYTICS...
    Color
    White
    Lamp Watts
    24.5 W
    Lumen Output
    2400 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    2456
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    124
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25713043 SKU, 25713043 ANALYTICS...
    Color
    White
    Lamp Watts
    34.4 W
    Lumen Output
    3400 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3420
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    163
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25713041 SKU, 25713041 ANALYTICS...
    Color
    White
    Lamp Watts
    22.6 W
    Lumen Output
    2400 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    2417
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    131
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25809371 SKU, 25809371 ANALYTICS...
    Color
    White
    Lamp Watts
    24.5 W
    Lumen Output
    2400 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    2588
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    124
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available