Cooper Lighting (Eaton) SK-24-WT Metalux Surface Mount Kit, Steel, Field Installed | Graybar Store
Cooper Lighting (Eaton) - Metalux Surface Mount Kit, Steel, Field Installed - SK-24-WT
+ / - Hover over image to Zoom
Other Views

    Metalux Surface Mount Kit, Steel, Field Installed

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SK-24-WT
    SKU: 25702751
    $110.91
    Checking Pricing
         
    Color:White
    Size:2 x 4 ft
    Mount Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SK-24-WT
    • Color White
    • Size 2 x 4 ft
    • Brand Eaton®
    • Mount Type Surface Mount
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Eaton® Tall Surface Mount Kit, Mount Type: Surface Mount, Size: 2 x 4 ft, White