Cooper Lighting (Eaton) Metalux General Recessed Troffer, LED, 2x2, Insulated Ceilings | Graybar Store
Cooper Lighting (Eaton) - Metalux General Recessed Troffer, LED, 2x2, Insulated Ceilings
+ / - Hover over image to Zoom
Other Views

    Metalux General Recessed Troffer, LED, 2x2, Insulated Ceilings

    Manufacturer: Cooper Lighting (Eaton)
         

    GRLED is a recessed lensed troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux;Eaton
    • Lamp Type LED
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    22GR-LD4-32-F1-UNV-L835-CD1-U
    25696800
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    33.15 W
    3200 Lumens
    3200 K
    3212
    2 x 2 ft
    $
    116
    .83
    /
    EA
    25696800
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    33.15 W
    Lumen Output
    3200 Lumens
    Color Temperature (Kelvin)
    3200 K
    Lumens
    3212
    Fixture Size (feet)
    2 x 2 ft
    $
    116
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22GR-LD4-32-F1-UNV-L840-CD1-U
    25696801
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    33.15 W
    3200 Lumens
    3200 K
    3212
    2 x 2 ft
    $
    110
    .91
    /
    EA
    25696801
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    33.15 W
    Lumen Output
    3200 Lumens
    Color Temperature (Kelvin)
    3200 K
    Lumens
    3212
    Fixture Size (feet)
    2 x 2 ft
    $
    110
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22GR-LD4-43-F1-UNV-L835-CD1-U
    25696802
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    50.43 W
    4300 Lumens
    3500 K
    4310
    2 x 2 ft
    $
    116
    .83
    /
    EA
    25696802
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    50.43 W
    Lumen Output
    4300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4310
    Fixture Size (feet)
    2 x 2 ft
    $
    116
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22GR-LD4-24-F1-UNV-L835-CD1-U
    25696798
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    23.78 W
    2400 Lumens
    2400 K
    2432
    2 x 2 ft
    $
    107
    .07
    /
    EA
    25696798
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    23.78 W
    Lumen Output
    2400 Lumens
    Color Temperature (Kelvin)
    2400 K
    Lumens
    2432
    Fixture Size (feet)
    2 x 2 ft
    $
    107
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25696800 SKU, 25696800 ANALYTICS...
    Color
    White
    Lamp Watts
    33.15 W
    Lumen Output
    3200 Lumens
    Color Temperature (Kelvin)
    3200 K
    Lumens
    3212
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    116
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25696801 SKU, 25696801 ANALYTICS...
    Color
    White
    Lamp Watts
    33.15 W
    Lumen Output
    3200 Lumens
    Color Temperature (Kelvin)
    3200 K
    Lumens
    3212
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    110
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25696802 SKU, 25696802 ANALYTICS...
    Color
    White
    Lamp Watts
    50.43 W
    Lumen Output
    4300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4310
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    116
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25696798 SKU, 25696798 ANALYTICS...
    Color
    White
    Lamp Watts
    23.78 W
    Lumen Output
    2400 Lumens
    Color Temperature (Kelvin)
    2400 K
    Lumens
    2432
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    107
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available