Cooper Lighting (Eaton) 4BCLED-LD4-32SL-F-UNV-L840-CD1-U Metalux BCLED Series Wall Bracket Fixture, LED, Steel | Graybar Store
Cooper Lighting (Eaton) - Metalux BCLED Series Wall Bracket Fixture, LED, Steel - 4BCLED-LD4-32SL-F-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux BCLED Series Wall Bracket Fixture, LED, Steel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4BCLED-LD4-32SL-F-UNV-L840-CD1-U
    SKU: 25820918
    $193.73
    Checking Pricing
         
    Voltage Rating:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4BCLED-LD4-32SL-F-UNV-L840-CD1-U
    • Lamp Type LED
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Metalux® BCLED Wall Bracket LED Fixture, Lamp Type: LED, Voltage Rating: 120 to 277 V