Thomas and Betts E97BR Metallic Round Duplex Floor Box Cover | Graybar Store
Thomas and Betts - Metallic Round Duplex Floor Box Cover - E97BR
+ / - Hover over image to Zoom
Other Views

    Metallic Round Duplex Floor Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E97BR
    SKU: 99547278
    $161.07
    Checking Pricing
         
    Color:Brass
    No. of Gangs:Round
    Opening:GFCI and Duplex (1)
    Use With:Tile and Carpet Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E97BR
    • Color Brass
    • Materials Metallic
    • No. of Gangs Round
    • Opening GFCI and Duplex (1)
    • Use With Tile and Carpet Applications
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Door brass GFCI and duplex floor box cover.
    • Screws concealed under doors
    • Rugged construction
    • Resistance to wear
    • Gasketed for watertight applications
    • UL scrub water tested