Square D (Schneider Electric) ZB4BZ009 Metallic Mounting Collar For 22 mm IEC Pushbuttons | Graybar Store
Square D (Schneider Electric) - Metallic Mounting Collar For 22 mm IEC Pushbuttons - ZB4BZ009
+ / - Hover over image to Zoom
Other Views

    Metallic Mounting Collar For 22 mm IEC Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BZ009
    SKU: 99485696
    $5.92
    Checking Pricing
         
    Use With:ZB4 Series
    Material:Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BZ009
    • IEC Rating IP65
    • NEMA Style 1/2/3/4/12/13
    • Material Metallic
    • Use With ZB4 Series
    • Country of Origin FR - France
    Product Overview:
    Metallic mounting collar for use with 22 mm IEC pushbuttons ZB4 series.
    • For use with electrical block(contact or light module)