Valcom V-1061-BK Metal Wall Speaker | Graybar Store
Valcom - Metal Wall Speaker - V-1061-BK
+ / - Hover over image to Zoom
Other Views

    Metal Wall Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1061-BK
    SKU: 93148977
    $73.73
    Checking Pricing
         
    Dimensions:9.6 in.H x 11.5 in.W x 4.2 in.D (24.384 cm x 29.21 cm x 10.668 cm)
    Color / Finish:Black Vinyl/Black Grille
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1061-BK
    • Dimensions 9.6 in.H x 11.5 in.W x 4.2 in.D (24.384 cm x 29.21 cm x 10.668 cm)
    • Termination Style Screw Terminal
    • Color / Finish Black Vinyl/Black Grille
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall surface mounted speaker unit complete with 45 ohm speaker, sloped baffle and mounting bracket. Black.