Valcom V-1052C Metal Wall Speaker, 8 Inch | Graybar Store
Valcom - Metal Wall Speaker, 8 Inch - V-1052C
+ / - Hover over image to Zoom
Other Views

    Metal Wall Speaker, 8 Inch

    Manufacturer: Valcom
    Manufacturer #: V-1052C
    SKU: 25034285
    $56.80
    Checking Pricing
         
    Dimensions:10.13 in.H x 12.31 in.W x 4.63 in.D
    Color / Finish:grey/Black Grille
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1052C
    • Dimensions 10.13 in.H x 12.31 in.W x 4.63 in.D
    • Termination Style Screw Terminal
    • Color / Finish grey/Black Grille
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall mounted speaker enclosed in a sloped front metal cabinet with black cloth grille for voice paging and background music. Includes 8 in. speaker and amplifier with volume control.
    • Sleek, modern design
    • 8 in. speaker
    • Grey w/ black cloth grille
    • Paintable metal housing
    • Easy Installation
    • Screw terminal connection
    • Utilizes Standard CAT 3/5/6 Cable
    • Excellent voice and music reproduction