Wiremold (Legrand) NM2003 Metal Supporting Clip Fitting | Graybar Store
Wiremold (Legrand) - Metal Supporting Clip Fitting - NM2003
+ / - Hover over image to Zoom
Other Views

    Metal Supporting Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2003
    SKU: 97120708
    $1.44
    Checking Pricing
         
    Size:2 in.
    Fitting Type:Mounting Clip
    Brand or Series:NM2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2003
    • Size 2 in.
    • Brand or Series NM2000
    • Fitting Type Mounting Clip
    • Materials Non-Metallic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metallic 2 inch length ivory plastic supporting mounting clip; 15 amp.