Panduit MSGV-1.3-C Grommet, Metal Stud, Yellow | Graybar Store
Panduit - Grommet, Metal Stud, Yellow - MSGV-1.3-C
+ / - Hover over image to Zoom
Other Views

    Grommet, Metal Stud, Yellow

    Manufacturer: Panduit
    Manufacturer #: MSGV-1.3-C
    SKU: 25260685
    $0.28
    Checking Pricing
         
    Height (Inches):1.76 in.
    Length:2.65 in.
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MSGV-1.3-C
    • Color Yellow
    • Type Metal Stud
    • Height (Inches) 1.76 in.
    • Length 2.65 in.
    • For Use With Metal Stud
    Product Overview:
    Metal Stud Grommet, Yellow, Height (Inches): 1.76 in