Erico SMS8 Metal Screw | Graybar Store
Erico - Metal Screw - SMS8
+ / - Hover over image to Zoom
Other Views

    Metal Screw

    Manufacturer: Erico
    Manufacturer #: SMS8
    SKU: 97122884
    $61.80
    Checking Pricing
         
    Length:1/2 in.
    Screw Type:Wafer Head
    Anchor Type:Sheet Metal Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SMS8
    • Length 1/2 in.
    • Screw Type Wafer Head
    • Anchor Type Sheet Metal Screw
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    No. 8 x 1/2 in. low-profile self-tapping screw.
    Suitable for screw gun use. Thin "wafer-head" type.