Square D (Schneider Electric) XCSB703 Metal Safety Switch | Graybar Store
Square D (Schneider Electric) - Metal Safety Switch - XCSB703
+ / - Hover over image to Zoom
Other Views

    Metal Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSB703
    SKU: 99664343
    $294.14
    Checking Pricing
         
    Voltage Rating:240 V AC
    Temp. Rating:-13 to 158 °F
    Contact Operation:2 NC; 2 NO
    Material:Zamak
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSB703
    • Amperage Rating 10 A
    • Contact Operation 2 NC; 2 NO
    • Temp. Rating -13 to 158 °F
    • Material Zamak
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    XCSB Metal Safety Switch, Voltage Rating: 240 V AC, Zamak, Amperage Rating: 10 A, Temp. Rating: -13 to 158 â°F, 2 NC; 2 NO