Square D (Schneider Electric) XCSE5311 Metal Safety Switch | Graybar Store
Square D (Schneider Electric) - Metal Safety Switch - XCSE5311
+ / - Hover over image to Zoom
Other Views

    Metal Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSE5311
    SKU: 22087543
    $646.33
    Checking Pricing
         
    Voltage Rating:300 V AC
    Amperage Rating:5 A
    Contact Operation:1 NC; 1 NO
    Temp. Rating:-13 to 104 °F
    Material:Zamak
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSE5311
    • Amperage Rating 5 A
    • Contact Operation 1 NC; 1 NO
    • Temp. Rating -13 to 104 °F
    • Material Zamak
    • Voltage Rating 300 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    XCSE Metal Safety Switch, Voltage Rating: 300 V AC, Zamak, Amperage Rating: 5 A, Temp. Rating: -13 to 104 â°F, 1 NC; 1 NO