Leviton M5999-GY Metal Raintight WIU Cover, Horizontal | Graybar Store
Leviton - Metal Raintight WIU Cover, Horizontal - M5999-GY
+ / - Hover over image to Zoom
Other Views

    Metal Raintight WIU Cover, Horizontal

    Manufacturer: Leviton
    Manufacturer #: M5999-GY
    SKU: 25186011
    $20.07
    Checking Pricing
         
    Color:Grey
    Opening:Decora/Duplex Receptacle
    Mounting Position:Horizontal
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # M5999-GY
    • Color Grey
    • Materials Zinc Die Cast
    • Mounting Position Horizontal
    • No. of Gangs 1-Gang
    • Opening Decora/Duplex Receptacle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Raintight While In Use Metal Cover For Duplex And Decora Devices Horizontal Mount, Gray