Hubbell Wiring Device - Kellems HBL20GBA609IV Metal PlugTrak® Surge Protected Base and Cover 8 Outlet Power Strip, 5 ft | Graybar Store
Hubbell Wiring Device - Kellems - Metal PlugTrak® Surge Protected Base and Cover 8 Outlet Power Strip, 5 ft - HBL20GBA609IV
+ / - Hover over image to Zoom
Other Views

    Metal PlugTrak® Surge Protected Base and Cover 8 Outlet Power Strip, 5 ft

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20GBA609IV
    SKU: 25035647
    $98.37
    Checking Pricing
         
    Length:5 ft.
    No. of Outlets:8
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20GBA609IV
    • Color Ivory
    • Length 5 ft.
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plugtrak 125 Volt, 15 Amp, 12 AWG Stranded Copper Wire, 2 Circuits, (8) Outlet Center Single Receptacle, Cold Rolled Steel powerstrip with ivory scratch-resistant finish. 5 Ft Length.