Hubbell Wiring Device - Kellems HBL20GB612GY Metal PlugTrak® Surge Protected Base and Cover 6 Outlet Power Strip, 6 ft | Graybar Store
Hubbell Wiring Device - Kellems - Metal PlugTrak® Surge Protected Base and Cover 6 Outlet Power Strip, 6 ft - HBL20GB612GY
+ / - Hover over image to Zoom
Other Views

    Metal PlugTrak® Surge Protected Base and Cover 6 Outlet Power Strip, 6 ft

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20GB612GY
    SKU: 25035709
    $76.27
    Checking Pricing
         
    Length:6 ft.
    No. of Outlets:6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20GB612GY
    • Color Grey
    • Length 6 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plugtrak 125 Volt, 15 Amp, 12 AWG Stranded Copper Wire, 1 Circuits, (6) Outlet Center Single Receptacle, Cold Rolled Steel powerstrip with grey scratch-resistant finish. 6 Ft Length.