Hubbell TayMac MX4280S Metal Low Profile 1-Gang Vertical In-Use 8-in-1 Weatherproof Covers | Graybar Store
Hubbell TayMac - Metal Low Profile 1-Gang Vertical In-Use 8-in-1 Weatherproof Covers - MX4280S
+ / - Hover over image to Zoom
Other Views

    Metal Low Profile 1-Gang Vertical In-Use 8-in-1 Weatherproof Covers

    Manufacturer: Hubbell TayMac
    Manufacturer #: MX4280S
    SKU: 25400040
    $15.26
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Grey
    Opening:8-in-1 Configurations
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # MX4280S
    • Color Grey
    • Materials Die Cast Metal
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Opening 8-in-1 Configurations
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Gang grey die cast metal vertical mount in-use weatherproof cover with 8-in-1 configurations
    • Lockable open or closed
    • Heavy duty die-cast metal construction
    • Patented universal-fit™ technology
    • Patented Quick-Fit™ keyhole mounting system allows installation in under a minute
    • Meets or exceeds extra duty specifications
    • Mounting hardware, gasket and installation instructions included
    • 8-1 plate insert configurations
    • NEMA 3R and 2011 NEC® compliant
    • UL Listed