GE Lighting CMH39UPAR20SP10 METAL HALIDE LAMP | Graybar Store
GE Lighting - METAL HALIDE LAMP - CMH39UPAR20SP10
+ / - Hover over image to Zoom
Other Views

    METAL HALIDE LAMP

    Manufacturer: GE Lighting
    Manufacturer #: CMH39UPAR20SP10
    SKU: 99664400
    $129.30
    Checking Pricing
         
    Wattage:39
    Ballast Type:C130/M130
    Packaging:15 Per Case
    Rated Life (Hour):10000
    Initial Lumens:2100
    Color Temperature (Kelvin):3000
    CRI:90
    Alternate Manufacturer Part No.:42069
    Additional Features:10 Spotlight, UV Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39UPAR20SP10
    • Additional Features 10 Spotlight, UV Control
    • Alternate Manufacturer Part No. 42069
    • Ballast Type C130/M130
    • Base Type E26
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide PAR20