Carol Cable (General Cable) 04457.60.05 Utility Light, Metal Guard, SJT Cord, 16/3, 50 ft. | Graybar Store
Carol Cable (General Cable) - Utility Light, Metal Guard, SJT Cord, 16/3, 50 ft. - 04457.60.05
+ / - Hover over image to Zoom
Other Views

    Utility Light, Metal Guard, SJT Cord, 16/3, 50 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 04457.60.05
    SKU: 88078716
    $39.25
    Checking Pricing
         
    Color:Yellow
    Use With:Temporary Lighting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 04457.60.05
    • Color Yellow
    • Brand Carol
    • Use With Temporary Lighting
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Utility Light Cord, Yellow, 16/3 SJT, 50 ft.