Robroy PBSH1000-10 Metal Framing Channel | Graybar Store
Robroy - Metal Framing Channel - PBSH1000-10
+ / - Hover over image to Zoom
Other Views

    Metal Framing Channel

    Manufacturer: Robroy
    Manufacturer #: PBSH1000-10
    SKU: 25106683
    $18.96
    Checking Pricing
         
    Brand or Series:REDH2OT
    Height (Inches):1-5/8
    Width (Inches):1-5/8 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PBSH1000-10
    • Body Type Ferrous Metal
    • Brand or Series REDH2OT
    • Height (Inches) 1-5/8
    • Length 10 ft.
    • Width (Inches) 1-5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 Gauge10 ft. steel metal framing channel with hole slots-back, 9/16 in. x 1-1/8 in., 2 in.OC. height 1-5/8 in. and 1-5/8 in. width.