L. H. Dottie SSM12BR 1/2 in. Steel Bottom Mount Rod Hangers With No. 5 Point For Beams (100) | Graybar Store
L. H. Dottie - 1/2 in. Steel Bottom Mount Rod Hangers With No. 5 Point For Beams (100) - SSM12BR
+ / - Hover over image to Zoom
Other Views

    1/2 in. Steel Bottom Mount Rod Hangers With No. 5 Point For Beams (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SSM12BR
    SKU: 98296512
    $504.34
    Checking Pricing
         
    Size:1/2-13 in
    Rod Size (Inch):1/2 in.
    Packaging:100 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SSM12BR
    • Size 1/2-13 in
    • Materials Steel
    • Rod Size (Inch) 1/2 in.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Bottom Mount Rod Hanger, Steel, Rod Size 1/2 in., Screw Shank 12 24 x 1 1/2 in., Point Style #5 (For Beams), Self Drilling Range 0.188 to 0.500 in.