Chatsworth 10943-000 Steel Distribution Ring (D Ring), Dimensions 8.12 H x 3.25 in. D | Graybar Store
Chatsworth - Steel Distribution Ring (D Ring), Dimensions 8.12 H x 3.25 in. D - 10943-000
+ / - Hover over image to Zoom
Other Views

    Steel Distribution Ring (D Ring), Dimensions 8.12 H x 3.25 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 10943-000
    SKU: 88083707
    $12.20
    Checking Pricing
         
    Color:Grey
    Packaging:1 Each
    Length:8.12 in.
    Width (Inches):3.25 in.
    Hole Size:0.188 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10943-000
    • Color Grey
    • Hole Size 0.188 in.
    • Length 8.12 in.
    • Materials Steel
    • Width (Inches) 3.25 in.
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metal Distribution Rings, Packaging: 1 Each, Steel, Gray